Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER
41 RIV CHAIN 10FT BOX BOM

41 RIV CHAIN 10FT BOX BOM

41 RIV CHAIN 10FT BOX BOM ; 10FT OF CHAIN

Roller Chain; 41 Chain Size; Riveted; 1/2" Chain Pitch; Standard Chain Series; 1 Strand; Carbon Steel; ANSI; 0.306" Roller Diameter; 1/4" Roller Width; 0.05" Plate Thickness; 0.386" Plate Height; Curved; 9/64" Pin Diameter

Part #

41 RIV CHAIN 10FT BOX BOM

BDI #

21559184

QTY

Brand
Manufacturer Name
TSUBAKI
Minimum Buy Quantity
N/A
Weight / Kilogram
0.14
Chain Size
41
Basic Construction
Riveted
Component
Chain
Chain Series
Standard
Number of Strands
1
Material
Carbon Steel
Internal Special Features
No
Chain Type
ANSI
Price Unit
FT
Order in Multiples of
10
Minimum Order Quantity
10
Roller Material
Carbon Steel
Plate Shape
Curved
Inch - Metric
Inch
Category - BDI
Chain
Product Group - BDI
M02290
Harmonized Tariff Code
7315.11.00.60
Noun
Chain
Keyword String
Roller
Manufacturer URL
https://www.ustsubaki.com
Long Description
Roller Chain; 41 Chain Size; Riveted; 1/2" Chain Pitch; Standard Chain Series; 1 Strand; Carbon Steel; ANSI; 0.306" Roller Diameter; 1/4" Roller Width; 0.05" Plate Thickness; 0.386" Plate Height; Curved; 9/64" Pin Diameter
Plate Height
0.386 Inch | 9.804 Millimeter
Pin Diameter
0.141 Inch | 3.581 Millimeter
Roller Diameter
0.306 Inch | 7.772 Millimeter
Chain Pitch
0.5 Inch | 12.7 Millimeter
Roller Width
0.25 Inch | 6.35 Millimeter
Plate Thickness
0.05 Inch | 1.27 Millimeter