Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER
Roller Chains | BDI Canada
CategoriesMechanical Power TransmissionCategoriesChain DrivesCategoriesRoller Chains
RENOLD
50-2 RIV 10FT ROLLER CHAIN
Roller Chain; 50-2 Chain Size; Riveted; 5/8" Chain Pitch; Standard Chain Series; 2 Strand; Carbon Steel; ANSI; 0.4" Roller Diameter; 0.37" Roller Width; 0.08" Plate Thickness; 0.575" Plate Height; Curved; 0.2" Pin Diameter
Part #
PRICE
$ 36.68 / Foot
INVENTORY
260

QTY

RINGBALL
O/L C 2050 CHAIN OFFSET LINK ; ANSI DOUBLE PITCH
Chain Link; C2050 Chain Size; Riveted; 1-1/4" Chain Pitch; Double Pitch Conveyor Chain Series; 1 Strand; Carbon Steel; ANSI; 0.4" Roller Diameter; 0.37" Roller Width; 0.08" Plate Thickness; 0.591" Plate Height; Straight; 0.2" Pin Diameter
PRICE
$ 3.06 / each
INVENTORY
1

QTY

RENOLD
40-2 SC C/L CONNECTING LINK
Chain Link; 40-2 Chain Size; Spring Clip; 1/2" Chain Pitch; Standard Chain Series; 2 Strand; Carbon Steel; ANSI; 0.312" Roller Diameter; 0.309" Roller Width; 0.061" Plate Thickness; 0.441" Plate Height; Curved; 5/32" Pin Diameter
Part #
PRICE
$ 7.88 / each
INVENTORY
51

QTY

TSUBAKI
RS10B-2CL CHAIN LINK ; 10B-2 0.625MM CHAIN PITCH SPRING CLIP
Chain Link; 10B-2 Chain Size; Spring Clip; 15.875MM Chain Pitch; Standard Chain Series; 2 Strand; Carbon Steel; ISO; 10.16MM Roller Diameter; 9.652MM Roller Width; 1.524MM Plate Thickness; 14.707MM Plate Height; Curved; 5.08MM Pin Diameter
Part #
BDI #
PRICE
$ 8.21 / each
INVENTORY
30

QTY

TSUBAKI
RS10B-2 RIV ROLLER CHAIN ; 10'/BOX
Roller Chain; 10B-2 Chain Size; Riveted; 15.875MM Chain Pitch; Standard Chain Series; 2 Strand; Carbon Steel; ISO; 10.16MM Roller Diameter; 9.65MM Roller Width; 1.5MM Plate Thickness; 14.7MM Plate Height; Curved; 5.08MM Pin Diameter
Part #
PRICE
$ 47.14 / Foot
INVENTORY
60

QTY