SKF
3205 A ANG CONTACT BALL BRG ; 25MMX52MMX20.6MM
Angular Contact Ball Bearing; 25MM Bore; 52MM Outside Diameter; 20.6MM Width; Open; No Flush Ground; Double Row of Balls; ABEC 3 | ISO P6; No Filling Slot; No Snap Ring; C0-Medium Internal Clearance; Steel Cage; 25 Degree; 1 (Single)
Part #
BDI #
PRICE
$ 109.12 / each
INVENTORY
SKF
MRC.8311 ANG CONTACT BALL BRG ; 55MM BORE 120MM OD 58MM WD
Angular Contact Ball Bearing; 55MM Bore; 120MM Outside Diameter; 58MM Width; Open; Yes Flush Ground; Single Row of Balls; ABEC 3 | ISO P6; No Filling Slot; No Snap Ring; CB Internal Clearance; Brass Cage; 15 Degree | 40 Degree; 2 (1 Pair)
Part #
BDI #
PRICE
$ 2,719.34 / each
INVENTORY
SKF
7208 BEP ANG CONTACT BALL BRG ; 40MMX80MMX18MM SR
Angular Contact Ball Bearing; 40MM Bore; 80MM Outside Diameter; 18MM Width; Open; No Flush Ground; Single Row of Balls; ABEC 3 | ISO P6; No Filling Slot; No Snap Ring; C0-Medium Internal Clearance; Polyamide Cage; 40 Degree; 1 (Single)
Part #
BDI #
PRICE
$ 151.28 / each
INVENTORY
NSK
3202B-2RSTNC3 ANGULAR CONTACT BALL BRG ; 15MM BOREX35MM ODX15.9MM W 2-ROW
Angular Contact Ball Bearing; 15MM Bore; 35MM Outside Diameter; 15.9MM Width; 2 Seals; No Flush Ground; Double Row of Balls; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; C3-Loose Internal Clearance; Polyamide Cage; 25 Degree; 1 (Single)
Part #
BDI #
PRICE
$ 64.46 / each
INVENTORY
SKF
MRC.8311BB ANG CONTACT BALL BRG ; NON-RETURNABLE
Angular Contact Ball Bearing; 55MM Bore; 120MM Outside Diameter; 58MM Width; Open; Yes Flush Ground; Single Row of Balls; ABEC 3 | ISO P6; No Filling Slot; No Snap Ring; CB Internal Clearance; Brass Cage; 15 Degree; 2 (1 Pair)
Part #
BDI #
PRICE
$ 4,190.17 / each
INVENTORY