NSK
NJ205EWC3 CYLINDRICAL ROLLER BRG ; 25MM BOREX52MM ODX15MM W 1-ROW
Cylindrical Roller Bearing; 25MM Bore; Straight; 52MM Outside Diameter; 15MM Width; Steel Cage; RBEC 1 | ISO P0; Single Row; Inner Ring - One Side Separable; No Snap Ring; Relubricatable; Retainer; C3-Loose Internal Clearance
Part #
BDI #
PRICE
$ 117.29 / each
INVENTORY
NSK
MA6207TV CYLINDRICAL ROLLER BRG
Cylindrical Roller Bearing; 35MM Bore; Straight; 72MM Outside Diameter; 53.975MM Width; Steel Cage; RBEC 1 | ISO P0; Double Row; Inner Ring - Both Sides Separable; No Snap Ring; Relubricatable; Retainer; C0-Medium Internal Clearance
Part #
BDI #
PRICE
$ 491.23 / each
INVENTORY
SKF
NU 324 ECM/C3 CYLINDRICAL RLR BRG ; 120MM BORE 260MM OD 55 WID RBEC 1
Cylindrical Roller Bearing; 120MM Bore; Straight; 260MM Outside Diameter; 55MM Width; Brass Cage; RBEC 1 | ISO P0; Single Row; Inner Ring - Both Sides Separable; No Snap Ring; Relubricatable; Retainer; C3-Loose Internal Clearance
Part #
BDI #
PRICE
$ 2,847.92 / each
INVENTORY
INA
SL045015-PP ; CYLINDRICAL ROLLER BRG-FULL COMPLEMENT
Cylindrical Roller Bearing; 75MM Bore; Straight; 115MM Outside Diameter; 54MM Width; RBEC 1 | ISO P0; Double Row; No Separable; Snap Ring; Relubricatable; No Retainer; C0-Medium Internal Clearance
Part #
BDI #
PRICE
$ 1,083.60 / each
INVENTORY
NSK
NJ214WC3 CYLINDRICAL ROLLER BRG ; 70MM BOREX125MM ODX24MM W 1-ROW
Cylindrical Roller Bearing; 70MM Bore; Straight; 125MM Outside Diameter; 24MM Width; Steel Cage; RBEC 1 | ISO P0; Single Row; Inner Ring - One Side Separable; No Snap Ring; Relubricatable; Retainer; C3-Loose Internal Clearance
Part #
BDI #
PRICE
$ 320.88 / each
INVENTORY