Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

RF40PC 2L/D3 L3=9,4mm

RF10B-PC-1-RP

TSUBAKI RF10B-PC-1-RP

Roller Chain; 10B Chain Size; Cottered; 15.875MM Chain Pitch; Standard Chain Series; 1 Strand; Poly Steel; ISO; 1.5MM Plate Thickness; 14.7MM Plate Height; Straight; 5.08MM Pin Diameter

Part #

RF10B-PC-1-RP

BDI #

20303369

QTY

Brand
Manufacturer Name
TSUBAKI
Minimum Buy Quantity
N/A
Weight / Kilogram
0.5
UNSPSC
31151603
Chain Size
10B
Basic Construction
Cottered
Component
Chain
Chain Series
Standard
Number of Strands
1
Material
Poly Steel
Internal Special Features
Corrosion Resistant
Chain Type
ISO
Price Unit
FT
Order in Multiples of
1
Minimum Order Quantity
1
Plate Shape
Straight
Modification
Rollerless
Other Features
Polyacetal Bushing
Inch - Metric
Metric
Category - BDI
Chain
Product Group - BDI
M02290
Harmonized Tariff Code
7315.11.00.60
Noun
Chain
Keyword String
Roller
Manufacturer URL
https://www.ustsubaki.com
Long Description
Roller Chain; 10B Chain Size; Cottered; 15.875MM Chain Pitch; Standard Chain Series; 1 Strand; Poly Steel; ISO; 1.5MM Plate Thickness; 14.7MM Plate Height; Straight; 5.08MM Pin Diameter
Chain Pitch
0.625 Inch | 15.875 Millimeter
Plate Height
0.579 Inch | 14.7 Millimeter
Plate Thickness
0.059 Inch | 1.5 Millimeter
Pin Diameter
0.2 Inch | 5.08 Millimeter