Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

TFS50

TFS50

TFS50 CAM CLUTCH ; 110MM OD VERTICAL KW

Clutch; Manual Activation; Straight - Finished; 50MM Bore; Hollow Bore Input; Hub Output; Shaft Mount; Unidirectional Rotation; Overrunning; 829Lb-Ft Torque; Mechanical; TFS Series; Cylindrical Housing; 1000 Max RPM

Part #

TFS50

BDI #

20846078

PRICE
$ 2,399.68 / each

QTY

Brand
Manufacturer Name
TSUBAKI
Minimum Buy Quantity
N/A
Weight / Kilogram
1.95
UNSPSC
26111912
EAN
0097039829658
Product Name
Clutch
Activation
Manual
Bore Profile
Straight | Finished
Input Type
Hollow Bore
Output Type
Hub
Mounting Method
Shaft
Direction of Rotation
Unidirectional
Type of Friction
Not Applicable
Motion Type
Overrunning
Number of Stop Collars
0
Torque
829Lb-Ft
Product Type
Cam
Actuation/Return
Mechanical
Product Series
TFS
Housing Style
Cylindrical
Maximum RPM
1000
Inch - Metric
Metric
Category - BDI
Clutches and Brakes
Product Group - BDI
C02104
Harmonized Tariff Code
8483.60.40.40
Noun
Clutch
Keyword String
Mechanical
Manufacturer URL
https://www.ustsubaki.com
Weight / LBS
4.18
Long Description
Clutch; Manual Activation; Straight - Finished; 50MM Bore; Hollow Bore Input; Hub Output; Shaft Mount; Unidirectional Rotation; Overrunning; 829Lb-Ft Torque; Mechanical; TFS Series; Cylindrical Housing; 1000 Max RPM
Bore
1.969 Inch | 50 Millimeter