Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

0332-00394

0332-00394

0332-00394 SPLINED SHAFT ; NON-RETURNABLE 1-3/8" DIA 10" 6 SPLINES

Splined Shaft; 1.375" Spline Outside Diameter; 10" Length

Part #

0332-00394

BDI #

486417

PRICE
$ 197.71 / each

QTY

INVENTORY:
12
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
Weight / Kilogram
1.814
UNSPSC
26111510
EAN
0662961824257
Noun
Shaft
Keyword String
Splined
Manufacturer URL
https://www.regalrexnord.com
Weight / LBS
3.5
Product Detail
Splined Shaft
Product Specification
1.375" Spline Outside Diameter; 10" Length
Long Description
Splined Shaft; 1.375" Spline Outside Diameter; 10" Length