Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

04060

04060

04060 KEYSTOCK ; 20MMX20MMX12" KYSTK-ZDP-1/B

Keystock; Square Meric Type; 12" Length; 20MM Width; 20MM Thickness; Steel Material; Gold Dichromate Plated Finish; Used To Accommodate Metric Keyway

Part #

04060

BDI #

18243181

PRICE
$ 77.97 / each

QTY

CATEGORY
Manufacturer Name
PRECISION BRAND PRODUCTS INC.
Minimum Buy Quantity
N/A
Weight / Kilogram
0.95
UNSPSC
31163208
EAN
0698158040605
Noun
Keystock
Manufacturer URL
https://www.precisionbrand.com
Manufacturer Internal Number
04060
Product Detail
Keystock
Product Specification
Square Meric Type; 12" Length; 20MM Width; 20MM Thickness; Steel Material; Gold Dichromate Plated Finish
Long Description
Keystock; Square Meric Type; 12" Length; 20MM Width; 20MM Thickness; Steel Material; Gold Dichromate Plated Finish; Used To Accommodate Metric Keyway