Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

06B-2 C/L SC

06 B-2 S/C C/L

06 B-2 S/C C/L 1 PC CONNECTING LINK

Chain Link; 06B-2 Chain Size; Spring Clip; 9.525MM Chain Pitch; Standard Chain Series; 2 Strand; Carbon Steel; ISO; 6.35MM Roller Diameter; 5.72MM Roller Width; 1.405MM Plate Thickness; 8.2MM Plate Height; Curved; 3.28MM Pin Diameter

Part #

06 B-2 S/C C/L

BDI #

21839311

QTY

Brand
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
Weight / Kilogram
0.01
UNSPSC
31151609
EAN
0698210696832
Chain Size
06B-2
Basic Construction
Spring Clip
Component
Connecting Link
Chain Series
Standard
Number of Strands
2
Material
Carbon Steel
Internal Special Features
No
Chain Type
ISO
Price Unit
EA
Order in Multiples of
1
Minimum Order Quantity
1
Plate Shape
Curved
Inch - Metric
Metric
Category - BDI
Chain
Product Group - BDI
M02122
Harmonized Tariff Code
7315.90.00.00
Noun
Link
Keyword String
Chain
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
06B-2 CL 1 PC
Manufacturer Internal Number
10483298
Weight / LBS
0.017
Long Description
Chain Link; 06B-2 Chain Size; Spring Clip; 9.525MM Chain Pitch; Standard Chain Series; 2 Strand; Carbon Steel; ISO; 6.35MM Roller Diameter; 5.72MM Roller Width; 1.405MM Plate Thickness; 8.2MM Plate Height; Curved; 3.28MM Pin Diameter
Pin Diameter
0.129 Inch | 3.28 Millimeter
Plate Thickness
0.055 Inch | 1.405 Millimeter
Chain Pitch
0.375 Inch | 9.525 Millimeter
Roller Width
0.225 Inch | 5.72 Millimeter
Roller Diameter
0.25 Inch | 6.35 Millimeter
Plate Height
0.323 Inch | 8.2 Millimeter