08B-1 O/L
08B-1 OL OFFSET LINK ; CHAIN NO 08 STRAND 1
Chain Link; 08B Chain Size; Cottered; 12.7MM Chain Pitch; Standard Chain Series; 1 Strand; Carbon Steel; ISO; 8.51MM Roller Diameter; 7.75MM Roller Width; 1.55MM Plate Thickness; 11.6MM Plate Height; Curved; 4.45MM Pin Diameter
Part #
1600995
BDI #
15044221
PRICE
$ 3.71 / each
INVENTORY: