08B-2 C/L SC
08B-2 CL CONNECTING LINK ; 08B-2 SPRING CLIP
Chain Link; 08B-2 Chain Size; Spring Clip; 12.7MM Chain Pitch; Standard Chain Series; 2 Strand; Carbon Steel; ISO; 8.51MM Roller Diameter; 7.75MM Roller Width; 1.55MM Plate Thickness; 11.6MM Plate Height; Curved; 4.45MM Pin Diameter
Part #
1601005
BDI #
18149300
PRICE
$ 3.88 / each
INVENTORY: