Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

RSC-40-3R-10FT ; D0175

08B-3 10FT

08B-3 10FT ROLLER CHAIN ; NON-RETURNABLE BRIT STD 10FT/BOX

Roller Chain; 08B-3 Chain Size; Riveted; 12.7MM Chain Pitch; Standard Chain Series; 3 Strand; Carbon Steel; ISO; 8.509MM Roller Diameter; 7.747MM Roller Width; 11.811MM Plate Height; Curved; 4.445MM Pin Diameter

Part #

2698561

BDI #

319141

PRICE
$ 126.18 / Foot

QTY

Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
Weight / Kilogram
6.583
UNSPSC
31151603
EAN
0662288947653
Chain Size
08B-3
Basic Construction
Riveted
Component
Chain
Chain Series
Standard
Number of Strands
3
Material
Carbon Steel
Internal Special Features
No
Chain Type
ISO
Price Unit
FT
Order in Multiples of
10
Minimum Order Quantity
10
Roller Material
Carbon Steel
Plate Shape
Curved
Other Features
Loose Fit Center Plate
Inch - Metric
Metric
Category - BDI
Chain
Product Group - BDI
M02290
Harmonized Tariff Code
7315.11.00.60
Noun
Chain
Keyword String
Roller
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
08B-3 10FT
Manufacturer Internal Number
2698561
Weight / LBS
1.407
Long Description
Roller Chain; 08B-3 Chain Size; Riveted; 12.7MM Chain Pitch; Standard Chain Series; 3 Strand; Carbon Steel; ISO; 8.509MM Roller Diameter; 7.747MM Roller Width; 11.811MM Plate Height; Curved; 4.445MM Pin Diameter
Roller Width
0.305 Inch | 7.747 Millimeter
Pin Diameter
0.175 Inch | 4.445 Millimeter
Chain Pitch
0.5 Inch | 12.7 Millimeter
Roller Diameter
0.335 Inch | 8.509 Millimeter
Plate Height
0.465 Inch | 11.811 Millimeter