Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

1-056-031-00-PF

1-056-031-00-PF

105603100PF SOLENOID ACTUATED BRAKE ; LESS HUB

Brake; Electrical Activation; Straight | Hub Bore; Hollow Bore Input; C-Face | Hub Less Mount; 115/208-230VAC Voltage; Bidirectional Rotation; Static Torque 10Lb-ft

Part #

105603100PF

BDI #

24182707

QTY

Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
Weight / Kilogram
3.18
UNSPSC
26112105
EAN
0662327950026
Product Name
Brake
Activation
Electrical
Bore Profile
Straight | Hub
Input Type
Hollow Bore
Output Type
Not Applicable
Mounting Method
C-Face | Hub Less
Voltage Rating
115/208-230VAC
Direction of Rotation
Bidirectional
Number of Stop Collars
0
Torque
Static Torque 10Lb-ft
Product Type
Friction Disc
Motion Type
Stopping | Holding
Actuation/Return
Solenoid | Spring
Product Series
56000
Housing Style
Cylindrical
Shaft-Thru/End
End
Mounting Frame Profile
NEMA 2
Mounting Frame Size
56C | 143TC | 145TC
Enclosure
IP23
Power Off Status
Engagement
Frequency Hz
60
Phase
Single Phase
Maximum RPM
Horizontal Up to 5000 | Vertical Up to 3600
Number of Friction Discs
2
Lead Wire Position
Internal | External Left | External Right
Application
Industrial | Coast Guard | Shipboard | Seawater Environments
Inch - Metric
Inch
Other Features
Splined Hub | Manually Adjusting | Adjustable Torque | Class B Insulation | CSA Certified | UL Certified
Category - BDI
Clutches and Brakes
Product Group - BDI
C02104
Harmonized Tariff Code
8505.20.00.00
Noun
Braking System
Keyword String
Electrical
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
105603100 PF
Weight / LBS
7
Long Description
Brake; Electrical Activation; Straight | Hub Bore; Hollow Bore Input; C-Face | Hub Less Mount; 115/208-230VAC Voltage; Bidirectional Rotation; Static Torque 10Lb-ft
Bore
0 Inch | 0 Millimeter