Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

1-1/2IN PLICORD FOOD GREY

1-1/2IN PLICORD FOOD GREY

1-1/2IN FLXWNG 150 GRAY FOOD HOSE ; SBR 100FT L

Food and Beverage; 1-1/2" Inside Diameter; 1.97" Outside Diameter; Rubber Inner Material; Rubber Outer Material; Gray; 150 PSI - 10 Bar Operating Pressure

Part #

20020212

BDI #

423483

PRICE
$ 40.80 / Foot

QTY

CATEGORY
Manufacturer Name
CONTINENTAL WWW.CONTINENTAL-INDUSTRY.COM
Minimum Buy Quantity
N/A
Weight / Kilogram
0.352
UNSPSC
40142012
EAN
0037256130151
Type of Hose
Food and Beverage
Inner Material
Rubber
Outer Material
Rubber
Color
Gray
Operating Temperature Range
-25 To 230 Deg F
Operating Pressure
150 PSI | 10 Bar
Typical Use
In-Plant Service | Tank Truck
Price Unit
REEL
Package Quantity
100FT
Order in Multiples of
REEL
Minimum Order Quantity
1 REEL OF 100 FEET
Inch - Metric
Inch
Other Features
1 Ply Synthetic Fabric Spiral with Galvanized Wire Helix | Bend Radius 4 Inch
Category - BDI
Hose
Product Group - BDI
F02192
Harmonized Tariff Code
4009.21.00.00
Noun
Hose
Keyword String
Food and Beverage
Manufacturer URL
Manufacturer Internal Number
20020212
Weight / LBS
85
Long Description
Food and Beverage; 1-1/2" Inside Diameter; 1.97" Outside Diameter; Rubber Inner Material; Rubber Outer Material; Gray; 150 PSI - 10 Bar Operating Pressure
Outside Diameter
1.97 Inch | 50.038 Millimeter
Inside Diameter
1.5 Inch | 38.1 Millimeter