Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

1 3V 412 SH

1 B 64 SDS

1 B 64 SDS V-BELT SHEAVE ; 1 GROOVES 6-3/4" OD BUSHED

Transmission Pulley; 1 Grooves; 6-3/4" Outside Diameter; Bushed; SDS Bushing Series; A | B Belt Series; 6" Pitch Minimum; 6.4" Pitch Maximum; 1/2 To 2" Bushing Bore Range; Keyway

Part #

1 B 64 SDS

BDI #

613470

PRICE
$ 76.83 / each

QTY

INVENTORY:
1
Manufacturer Name
MARTIN SPROCKET & GEAR
Minimum Buy Quantity
N/A
Weight / Kilogram
2.27
UNSPSC
26111806
EAN
0697950084787
Number of Grooves
1
Mounting Method
Bushed
Bushing Size
SDS
Belt Series
A | B
Keyway Yes/No
Yes
Minimum Plain Bore
No
Max Bore
0
Other Features
QD Bushing | Web Style | Bore Size 2 has No Keyway
Inch - Metric
Inch
Category - BDI
Sheave - Fixed Pitch
Product Group - BDI
5406
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword String
Transmission
Manufacturer Item Number
1 B 64 SDS
Weight / LBS
5
Long Description
Transmission Pulley; 1 Grooves; 6-3/4" Outside Diameter; Bushed; SDS Bushing Series; A | B Belt Series; 6" Pitch Minimum; 6.4" Pitch Maximum; 1/2 To 2" Bushing Bore Range; Keyway
Belt Width Maximum
0.656 Inch | 16.662 Millimeter
Bore
0 Inch | 0 Millimeter
Outside Diameter
6.75 Inch | 171.45 Millimeter
Pitch Diameter Maximum
6.4 Inch | 162.56 Millimeter
Belt Width Minimum
0.5 Inch | 12.7 Millimeter
Bushing Bore Range
1/2 To 2 Inch | 14 To 48 Millimeter
Pitch Diameter Minimum
6 Inch | 152.4 Millimeter