Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

1-3V-500-H

1 B 80 P

1 B 80 P V-BELT SHEAVE ; 1GR B 8" PD BORED FOR P1 BUSHING

Transmission Pulley; 1 Groove; 8.35" Outside Diameter; Bushed; P1 Bushing Series; A | B Belt Series; 7.6" Pitch Minimum; 8" Pitch Maximum; 1/2 To 1-3/4" Bushing Bore Range; Keyway

Part #

1 B 80 P

BDI #

21974779

PRICE
$ 205.83 / each

QTY

INVENTORY:
1
Manufacturer Name
MARTIN SPROCKET & GEAR
Minimum Buy Quantity
N/A
Weight / Kilogram
3.537
UNSPSC
26111806
EAN
0697950740010
Number of Grooves
1
Mounting Method
Bushed
Bushing Size
P1
Belt Series
A | B
Bushing Bore Range - Inch
1/2 To 1-3/4
Keyway Yes/No
Yes
Minimum Plain Bore
No
Other Features
Split Taper Bushing | Web Style
Inch - Metric
Inch
Category - BDI
Sheave - Fixed Pitch
Product Group - BDI
M02350
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword String
Transmission
Manufacturer Item Number
1 B 80 P
Weight / LBS
7.8
Long Description
Transmission Pulley; 1 Groove; 8.35" Outside Diameter; Bushed; P1 Bushing Series; A | B Belt Series; 7.6" Pitch Minimum; 8" Pitch Maximum; 1/2 To 1-3/4" Bushing Bore Range; Keyway
Bore
0 Inch | 0 Millimeter
Belt Width Minimum
0.5 Inch | 12.7 Millimeter
Outside Diameter
8.35 Inch | 212.09 Millimeter
Belt Width Maximum
0.656 Inch | 16.662 Millimeter
Pitch Diameter Minimum
7.6 Inch | 193.04 Millimeter
Pitch Diameter Maximum
8 Inch | 203.2 Millimeter