Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

10 5V 900 F

10 5V 900 F

10 5V 900 F V-BELT SHEAVE ; 5V BELT SIZE 9" OD F SERIES 10 GROOVE

Transmission Pulley; 10 Grooves; 9" Outside Diameter; Bushed; F Bushing Series; 5V Belt Series; 8.9" Pitch Minimum; 8.9" Pitch Maximum; 1 To 4" Bushing Bore Range; Keyway

Part #

10 5V 900 F

BDI #

613784

PRICE
$ 558.69 / each

QTY

Manufacturer Name
MARTIN SPROCKET & GEAR
Minimum Buy Quantity
N/A
Weight / Kilogram
18.141
UNSPSC
26111806
EAN
0697950086521
Number of Grooves
10
Mounting Method
Bushed
Bushing Size
F
Belt Series
5V
Keyway Yes/No
Yes
Minimum Plain Bore
No
Max Bore
0
Other Features
QD Bushing | Solid Style | Bore Size 4 has No Keyway
Inch - Metric
Inch
Category - BDI
Sheave - Fixed Pitch
Product Group - BDI
5406
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword String
Transmission
Manufacturer Item Number
10 5V 900 F
Weight / LBS
41
Long Description
Transmission Pulley; 10 Grooves; 9" Outside Diameter; Bushed; F Bushing Series; 5V Belt Series; 8.9" Pitch Minimum; 8.9" Pitch Maximum; 1 To 4" Bushing Bore Range; Keyway
Outside Diameter
9 Inch | 228.6 Millimeter
Belt Width Maximum
0.625 Inch | 15.875 Millimeter
Bushing Bore Range
1 To 4 Inch | 45 To 100 Millimeter
Pitch Diameter Minimum
8.9 Inch | 226.06 Millimeter
Bore
0 Inch | 0 Millimeter
Pitch Diameter Maximum
8.9 Inch | 226.06 Millimeter
Belt Width Minimum
0.625 Inch | 15.875 Millimeter