Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

60 COT 10FT ELITE

100-1 COT 50FT/REEL

100C50REB ; POR 100 COT 50 REB

Roller Chain; 100 Chain Size; Cottered; 1-1/4" Chain Pitch; Standard Chain Series; 1 Strand; Carbon Steel; ANSI; 3/4" Roller Diameter; 3/4" Roller Width; 0.16" Plate Thickness; 1.13" Plate Height; Curved; 3/8" Pin Diameter

Part #

0842235

BDI #

18621656

QTY

Brand
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
Weight / Kilogram
N/A
UNSPSC
31151603
EAN
0698210850388
Chain Size
100
Basic Construction
Cottered
Component
Chain
Chain Series
Standard
Number of Strands
1
Material
Carbon Steel
Internal Special Features
No
Chain Type
ANSI
Price Unit
FT
Order in Multiples of
50
Minimum Order Quantity
50
Plate Shape
Curved
Inch - Metric
Inch
Category - BDI
Chain
Product Group - BDI
M02290
Harmonized Tariff Code
7315.11.00.60
Noun
Chain
Keyword String
Roller
Manufacturer URL
https://www.regalrexnord.com
Long Description
Roller Chain; 100 Chain Size; Cottered; 1-1/4" Chain Pitch; Standard Chain Series; 1 Strand; Carbon Steel; ANSI; 3/4" Roller Diameter; 3/4" Roller Width; 0.16" Plate Thickness; 1.13" Plate Height; Curved; 3/8" Pin Diameter
Chain Pitch
1.25 Inch | 31.75 Millimeter
Plate Thickness
0.16 Inch | 4.064 Millimeter
Roller Width
0.75 Inch | 19.05 Millimeter
Pin Diameter
0.375 Inch | 9.525 Millimeter
Roller Diameter
0.75 Inch | 19.05 Millimeter
Plate Height
1.13 Inch | 28.702 Millimeter