Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

100S5M650

100S5M650

100S5M650 TIMING BELT ; 10MM W X 650MM L 130T

Synchronous Belt; 5MM Pitch; 650MM Pitch Length; 10MM Belt Width; Standard HTD Tooth Profile; S5M; Fiberglass Tensile Material; Rubber Outer Material

Part #

100S5M650

BDI #

20889750

PRICE
$ 25.82 / each

QTY

Manufacturer Name
AMMEGA
Minimum Buy Quantity
N/A
Weight / Kilogram
0.005
UNSPSC
26111811
EAN
0746041407629
Belt Style
Synchronous
Belt Pitch
5 MM
Tooth Profile
Standard HTD
Belt Series
S5M
Tensile Material
Fiberglass
Outer Material
Rubber
Inch - Metric
Metric
Other Features
Super Torque
Category - BDI
Drive Belt Synchronous Millimeter
Product Group - BDI
M02316
Harmonized Tariff Code
4010.36.45.00
Noun
Belt
Keyword String
Synchronous
Manufacturer URL
https://www.jasonindustrial.com
Long Description
Synchronous Belt; 5MM Pitch; 650MM Pitch Length; 10MM Belt Width; Standard HTD Tooth Profile; S5M; Fiberglass Tensile Material; Rubber Outer Material
Belt Pitch Length
25.591 Inch | 650 Millimeter
Belt Width
0.394 Inch | 10 Millimeter