Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

101-60672-2

101-60672-2

101 60672 2 11 3/4 ; POR DROP BRACKET RTN C ROLL

Return Drop Bracket; Used For CEMA B - CEMA B Plus - CEMA C - CEMA D Idler; 11-3/4" Drop

Part #

0628300

BDI #

18138628

QTY

Brand
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
Weight / Kilogram
2.95
UNSPSC
24101733
EAN
0698210637125
Product Name
Bracket
Part Type
Return
Part Description
Return Drop Bracket
Size
11.75 IN Drop
Used For
CEMA B | CEMA B Plus | CEMA C | CEMA D Idler
Material
Steel
Inch - Metric
Inch
Category - BDI
Conveyor Idler Accessories
Product Group - BDI
550
Harmonized Tariff Code
8431.39.00.80
Noun
Bracket
Keyword String
Return
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
101-60672-2
Manufacturer Internal Number
10519301
Weight / LBS
6.5
Long Description
Return Drop Bracket; Used For CEMA B - CEMA B Plus - CEMA C - CEMA D Idler; 11-3/4" Drop