Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

101-60673-5

101-60673-5

101-60673-5 BRACKET

Reverse Drop Bracket; Used For CEMA B - CEMA B Plus - CEMA C - CEMA D Idler; 4-1/2" Drop

Part #

0627645

BDI #

18138631

PRICE
$ 160.04 / each

QTY

Brand
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
Weight / Kilogram
1.27
UNSPSC
24101733
EAN
0698210869373
Product Name
Bracket
Part Type
Reverse Drop
Part Description
Reverse Drop Bracket
Size
4.5 IN Drop
Used For
CEMA B | CEMA B Plus | CEMA C | CEMA D Idler
Material
Steel
Inch - Metric
Inch
Category - BDI
Conveyor Idler Accessories
Product Group - BDI
550
Harmonized Tariff Code
8431.39.00.80
Noun
Bracket
Keyword String
Drop
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
101-60673-5
Manufacturer Internal Number
6486937
Weight / LBS
2.8
Long Description
Reverse Drop Bracket; Used For CEMA B - CEMA B Plus - CEMA C - CEMA D Idler; 4-1/2" Drop