Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

101-60676-1

101-60676-1

101-60676-1 4-1/4" RISE BRACKET

Support Rise Bracket; Used For CEMA C - CEMA D Idler; 4-1/4" Rise

Part #

0627051

BDI #

18138632

PRICE
$ 60.75 / each

QTY

Brand
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
Weight / Kilogram
0.992
UNSPSC
24101732
EAN
0698210635510
Product Name
Bracket
Part Type
Support Rise
Part Description
Support Rise Bracket
Size
4.25 IN Rise
Used For
CEMA C | CEMA D Idler
Material
Steel
Inch - Metric
Inch
Other Features
2 Hole
Category - BDI
Conveyor Idler Accessories
Product Group - BDI
550
Harmonized Tariff Code
8431.39.00.80
Noun
Bracket
Keyword String
Support Rise
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
101-60676-1
Manufacturer Internal Number
10510122
Weight / LBS
2.188
Long Description
Support Rise Bracket; Used For CEMA C - CEMA D Idler; 4-1/4" Rise