Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

1035G10/51 FSTNER SET

1010G20/52 FSTNER SET

1010G20/52 FASTENER SET ; 0729196

Exposed Bolt Sleeve Fastener Kit; 1010G Size or Series; Gear Coupling Type

Part #

4400050

BDI #

18104370

PRICE
$ 77.50 / each

QTY

INVENTORY:
2
Brand
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
Weight / Kilogram
0.154
UNSPSC
31162400
EAN
0782934012358
Part Type
Exposed Bolt Sleeve Fastener Kit
Coupling Size or Series
1010G
Coupling Type
Gear Coupling
Other Features
Components May or May Not Intermix Among Brands | Kit Includes Nuts - Lock Washers - Fasteners
Category - BDI
Couplings Accessories
Product Group - BDI
560
Harmonized Tariff Code
8483.90.80.10
Noun
Kit
Keyword 3
Exposed Bolt
Keyword String
Fastener Sleeve Exposed Bolt
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
1010G FSTNR SET EXP BLT
Manufacturer Internal Number
0729196
Weight / LBS
0.34
Long Description
Exposed Bolt Sleeve Fastener Kit; 1010G Size or Series; Gear Coupling Type