Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

102.0122

102.0122

102.0122 ; ROYAL BLUE SMOCK-POLYURETHENE

Smock; 6MIL Thickness; Royal Blue Color; Floor Length Regular Arm; Polyurethane Material; Reusable; Waterproof; Lightweight; Full Body Coverage

Part #

102.0122

BDI #

20533313

PRICE
$ 71.66 / each

QTY

INVENTORY:
115
Manufacturer Name
TOP DOG MFG.
Minimum Buy Quantity
N/A
Weight / Kilogram
0.005
UNSPSC
46181500
Noun
Smock
Manufacturer URL
https://topdogmfg.com
Product Detail
Smock
Product Specification
6MIL Thickness; Royal Blue Color; Floor Length Regular Arm; Polyurethane Material; Reusable; Waterproof; Lightweight; Full Body Coverage
Long Description
Smock; 6MIL Thickness; Royal Blue Color; Floor Length Regular Arm; Polyurethane Material; Reusable; Waterproof; Lightweight; Full Body Coverage