Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

102.0123

102.0123

102.0123 ; REG-DTY FLOOR LENGTH LONG ARM SMOCK 6MIL

Smock; 6MIL Thickness; Royal Blue Color; Floor Length Regular Arm; Polyurethane Material; Reusable; Waterproof; Lightweight; Full Body Coverage

Part #

102.0123

BDI #

25147358

PRICE
$ 52.37 / each

QTY

Manufacturer Name
TOP DOG MFG.
Minimum Buy Quantity
N/A
Weight / Kilogram
5.3
UNSPSC
46181500
Noun
Smock
Manufacturer URL
https://topdogmfg.com
Product Detail
Smock
Product Specification
6MIL Thickness; Royal Blue Color; Floor Length Regular Arm; Polyurethane Material; Reusable; Waterproof; Lightweight; Full Body Coverage
Long Description
Smock; 6MIL Thickness; Royal Blue Color; Floor Length Regular Arm; Polyurethane Material; Reusable; Waterproof; Lightweight; Full Body Coverage