Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

102-822

102-822

102822 CARBIDE ENDMILL ; 5/8 2-FLUTE SOLID TIALN COATED

Endmill; Square End; 2 Flute Regular Length Carbide; TiAlN Coated; 5/8" Cutting Diameter; 5/8" Shank Diameter; 1-1/4" Flute Length; 3-1/2" Overall Length

Part #

102822

BDI #

18327458

PRICE
$ 142.10 / each

QTY

INVENTORY:
4
Manufacturer Name
SOWA TOOL
Minimum Buy Quantity
N/A
Weight / Kilogram
N/A
UNSPSC
27112803
Harmonized Tariff Code
8207.70.10.00
Noun
Endmill
Manufacturer URL
Product Detail
Endmill
Product Specification
Square End; 2 Flute Regular Length Carbide; TiAlN Coated; 5/8" Cutting Diameter; 5/8" Shank Diameter; 1-1/4" Flute Length; 3-1/2" Overall Length
Long Description
Endmill; Square End; 2 Flute Regular Length Carbide; TiAlN Coated; 5/8" Cutting Diameter; 5/8" Shank Diameter; 1-1/4" Flute Length; 3-1/2" Overall Length