Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

109

103

103 DETACHABLE HUB ; STOCK BORE SOLID STEEL

6" Outside Diameter; Minimum Plain Bore; 4" Pilot Diameter; 1-5/8" Pilot Length; Steel; 2-3/4" Length Through Bore; 5-1/16" Bolt Circle Diameter; No Keyway

Part #

103

BDI #

614472

PRICE
$ 580.75 / each

QTY

CATEGORY
Manufacturer Name
MARTIN SPROCKET & GEAR
Minimum Buy Quantity
N/A
Weight / Kilogram
4.63
EAN
0697950049366
Hub Type
Solid Hub
Mounting Method
Minimum Plain Bore
Bushing Size if bushed
No Bushing
Keyway Yes/No
No
Material
Steel
Inch - Metric
Inch
Other Features
Hub Bore Range 1-13/16 To 2-1/2 | Type D Sprocket | 6 Bolt Hole
Category - BDI
Hubs
Product Group - BDI
5402
Harmonized Tariff Code
8483.90.80.80
Noun
Hub
Keyword String
Solid
Manufacturer Item Number
103
Manufacturer Internal Number
103
Weight / LBS
10.2
Long Description
6" Outside Diameter; Minimum Plain Bore; 4" Pilot Diameter; 1-5/8" Pilot Length; Steel; 2-3/4" Length Through Bore; 5-1/16" Bolt Circle Diameter; No Keyway
Outside Diameter
6 Inch | 152.4 Millimeter
Nominal Bolt Circle Diameter Round
5.063 Inch | 128.6 Millimeter
Bore
0 Inch | 0 Millimeter
Length Thru Bore
2.75 Inch | 69.85 Millimeter
Pilot Diameter
4 Inch | 101.6 Millimeter
Pilot Length
1.625 Inch | 41.275 Millimeter