Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

1040T CUADRÍCULA

1030T GRID

1030T GRID COUPLING GRID

Grid; 1030T Size or Series; Grid Coupling Type

Part #

006276

BDI #

238992

PRICE
$ 129.70 / each

QTY

Brand
Manufacturer Name
RBC BEARINGS
Minimum Buy Quantity
N/A
Weight / Kilogram
0.118
UNSPSC
31163000
EAN
0782475257539
Part Type
Grid
Coupling Size or Series
1030T
Coupling Type
Grid Coupling
Other Features
Components May or May Not Intermix Among Brands | Steel | Replacement Grid - Cover - Seal
Category - BDI
Couplings Accessories
Product Group - BDI
560
Harmonized Tariff Code
8483.90.80.10
Noun
Grid
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Item Number
1030T GRID
Manufacturer Internal Number
006276
Weight / LBS
0.26
Long Description
Grid; 1030T Size or Series; Grid Coupling Type