Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

1035G32 SPACER BE-4.500

1035G32 SPACER BE-4.500

1035G32 SPACER BE 4.500 ; 0334346

Gear Coupling; Spacer; Steel; 11" Outside Diameter; 4-1/2" Distance Between Shaft Ends; 1035G Coupling Size; 3100 Maximum Speed (RPM); 163800In-Lbs Torque Rating

Part #

4400006

BDI #

18104785

PRICE
$ 5,488.94 / each

QTY

INVENTORY:
2
CATEGORY
Brand
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
Weight / Kilogram
30.862
UNSPSC
31163000
EAN
0782934008412
Coupling Type
Gear Coupling
Component
Spacer
Material
Steel
Coupling Size or Series
1035G
Maximum Speed RPM
3100
Torque
163800In-Lbs
Inch - Metric
Inch
Other Features
Components may or may not inter-mix among brands - Standard Flanged Sleeve
Category - BDI
Couplings Gear Spacer
Product Group - BDI
560
Harmonized Tariff Code
8483.60.80.00
Noun
Spacer
Keyword String
Coupling Gear
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
1035G/3-1/2GF SPACER EXP BLT BE=4.500
Manufacturer Internal Number
0334346
Weight / LBS
68.04
Long Description
Gear Coupling; Spacer; Steel; 11" Outside Diameter; 4-1/2" Distance Between Shaft Ends; 1035G Coupling Size; 3100 Maximum Speed (RPM); 163800In-Lbs Torque Rating
Width
0 Inch | 0 Millimeter
Outside Diameter
11 Inch | 279.4 Millimeter
Distance Between Shaft Ends
4.5 Inch | 114.3 Millimeter