Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

104

104

104 DETACHABLE HUB ; STOCK BORE SOLID STEEL

7" Outside Diameter; Minimum Plain Bore; 4-1/2" Pilot Diameter; 2" Pilot Length; Steel; 3-1/4" Length Through Bore; 5-3/4" Bolt Circle Diameter; No Keyway

Part #

104

BDI #

614529

PRICE
$ 761.02 / each

QTY

CATEGORY
Manufacturer Name
MARTIN SPROCKET & GEAR
Minimum Buy Quantity
N/A
Weight / Kilogram
6.45
UNSPSC
26111534
EAN
0697950049373
Hub Type
Solid Hub
Mounting Method
Minimum Plain Bore
Bushing Size if bushed
No Bushing
Keyway Yes/No
No
Material
Steel
Inch - Metric
Inch
Other Features
Hub Bore Range 2-5/16 To 3 | Type D Sprocket | 6 Bolt Hole
Category - BDI
Hubs
Product Group - BDI
5402
Harmonized Tariff Code
8483.90.80.80
Noun
Hub
Keyword String
Solid
Manufacturer Item Number
104
Manufacturer Internal Number
104
Weight / LBS
14.2
Long Description
7" Outside Diameter; Minimum Plain Bore; 4-1/2" Pilot Diameter; 2" Pilot Length; Steel; 3-1/4" Length Through Bore; 5-3/4" Bolt Circle Diameter; No Keyway
Outside Diameter
7 Inch | 177.8 Millimeter
Pilot Diameter
4.5 Inch | 114.3 Millimeter
Bore
0 Inch | 0 Millimeter
Pilot Length
2 Inch | 50.8 Millimeter
Length Thru Bore
3.25 Inch | 82.55 Millimeter
Nominal Bolt Circle Diameter Round
5.75 Inch | 146.05 Millimeter