Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

1100T HUB 2.373 5/8X5/16KW NR 0744004

1040T 1-1/8

1040T 1-1/8 GRID COUPLING HUB

Grid Coupling Hub; 1-1/8" Bore; 2-1/4" Hub Diameter; Shaft; Finished Bore; Keyway; 2" Length Thru Bore; 1040T Size or Series; No Bushing; Steel; 6000 Max Speed; 2204In-Lbs Torque

Part #

1040T118

BDI #

985375

PRICE
$ 205.98 / each

QTY

CATEGORY
Manufacturer Name
REGAL REXNORD
Minimum Buy Quantity
N/A
Weight / Kilogram
1.223
EAN
0698672166164
Coupling Type
Grid Coupling
Component
Hub
Hub Type
Shaft
Bore Profile
Finished Bore
Keyway Yes/No
Yes
Coupling Size or Series
1040T
Bushing Size if bushed
No Bushing
Material
Steel
Maximum Speed RPM
6000
Torque
2204In-Lbs
Inch - Metric
Inch
Other Features
Components May or May Not Intermix Among Brands
Category - BDI
Couplings Grid Hub
Product Group - BDI
M02302
Harmonized Tariff Code
8483.90.80.10
Noun
Hub
Keyword String
Coupling Grid
Manufacturer URL
https://www.tbwoods.com
Long Description
Grid Coupling Hub; 1-1/8" Bore; 2-1/4" Hub Diameter; Shaft; Finished Bore; Keyway; 2" Length Thru Bore; 1040T Size or Series; No Bushing; Steel; 6000 Max Speed; 2204In-Lbs Torque
Bore
1.125 Inch | 28.575 Millimeter
Length Thru Bore
2 Inch | 50.8 Millimeter
Max Bore
0 Inch | 0 Millimeter
Hub Diameter
2.25 Inch | 57.15 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter