Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

105718

105718

105718 ; 105718 - STEEL HASPS W/TABS

Lockout and Hasp; Vinyl Coating; Red Color; 0.224" Nominal Depth; Rust-Proof Plating Finish; 4.372" Minimum Height; 0.984" Jaw Diameter; Steel Material; 6 Number of Padlock; 12 Number of Pole; 6-Hole Sliding Hasp Style; Scissor-Action With Interlocking Tab Type; 1.575" Maximum Width; For Used With Padlock

Part #

105718

BDI #

1001594

PRICE
$ 16.30 / each

QTY

INVENTORY:
19
Brand
Manufacturer Name
BRADY
Minimum Buy Quantity
N/A
Weight / Kilogram
0.082
UNSPSC
23153100
EAN
0754473037758
Noun
Lockout and Hasp
Manufacturer Item Number
262-105718
Product Detail
Lockout and Hasp
Product Specification
Vinyl Coating; Red Color; 0.224" Nominal Depth; Rust-Proof Plating Finish; 4.372" Minimum Height; 0.984" Jaw Diameter; Steel Material; 6 Number of Padlock; 12 Number of Pole; 6-Hole Sliding Hasp Style; Scissor-Action With Interlocking Tab Type; 1.575" Maximum Width; For Used With Padlock
Long Description
Lockout and Hasp; Vinyl Coating; Red Color; 0.224" Nominal Depth; Rust-Proof Plating Finish; 4.372" Minimum Height; 0.984" Jaw Diameter; Steel Material; 6 Number of Padlock; 12 Number of Pole; 6-Hole Sliding Hasp Style; Scissor-Action With Interlocking Tab Type; 1.575" Maximum Width; For Used With Padlock