Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

1040T GRID

1060T GRID

1060T GRID COUPLING GRID

Grid; 1060T Size or Series; Grid Coupling Type

Part #

006279

BDI #

238995

PRICE
$ 239.60 / each

QTY

Brand
Manufacturer Name
RBC BEARINGS
Minimum Buy Quantity
N/A
Weight / Kilogram
0.404
UNSPSC
31163000
EAN
0782475257287
Part Type
Grid
Coupling Size or Series
1060T
Coupling Type
Grid Coupling
Other Features
Components May or May Not Intermix Among Brands | Steel | Replacement Grid - Cover - Seal
Category - BDI
Couplings Accessories
Product Group - BDI
560
Harmonized Tariff Code
8483.90.80.10
Noun
Grid
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Item Number
1060T GRID
Manufacturer Internal Number
006279
Weight / LBS
0.89
Long Description
Grid; 1060T Size or Series; Grid Coupling Type