Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

104

107

107 DETACHABLE HUB ; STOCK BORE SOLID STEEL

9" Outside Diameter; Minimum Plain Bore; 6" Pilot Diameter; 2-3/8" Pilot Length; Steel; 4-1/4" Length Through Bore; 7-1/2" Bolt Circle Diameter; No Keyway

Part #

107

BDI #

614560

PRICE
$ 1,174.44 / each

QTY

CATEGORY
Manufacturer Name
MARTIN SPROCKET & GEAR
Minimum Buy Quantity
N/A
Weight / Kilogram
15.75
EAN
0697950049403
Hub Type
Solid Hub
Mounting Method
Minimum Plain Bore
Bushing Size if bushed
No Bushing
Keyway Yes/No
No
Material
Steel
Inch - Metric
Inch
Other Features
Hub Bore Range 3-5/16 To 4 | Type D Sprocket | 6 Bolt Hole
Category - BDI
Hubs
Product Group - BDI
5402
Harmonized Tariff Code
8483.90.80.80
Noun
Hub
Keyword String
Solid
Manufacturer Item Number
107
Manufacturer Internal Number
107
Weight / LBS
34.7
Long Description
9" Outside Diameter; Minimum Plain Bore; 6" Pilot Diameter; 2-3/8" Pilot Length; Steel; 4-1/4" Length Through Bore; 7-1/2" Bolt Circle Diameter; No Keyway
Length Thru Bore
4.25 Inch | 107.95 Millimeter
Pilot Length
2.375 Inch | 60.325 Millimeter
Nominal Bolt Circle Diameter Round
7.5 Inch | 190.5 Millimeter
Outside Diameter
9 Inch | 228.6 Millimeter
Pilot Diameter
6 Inch | 152.4 Millimeter
Bore
0 Inch | 0 Millimeter