Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

1070T10 SEAL KIT

1070T10 SEAL KIT

1070T10 SEAL KIT ; 0776655

Horizontal Split Cover Seal Kit; 1070T10 Size or Series; Grid Coupling Type

Part #

4300552

BDI #

18105510

PRICE
$ 70.96 / each

QTY

INVENTORY:
4
Brand
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
Weight / Kilogram
0.027
UNSPSC
23153100
EAN
0782934029806
Part Type
Horizontal Split Cover Seal Kit
Coupling Size or Series
1070T10
Coupling Type
Grid Coupling
Other Features
Components May or May Not Intermix Among Brands | Kit Includes 2 Elastomeric Seal Rings - Cover Gaskets
Category - BDI
Couplings Accessories
Product Group - BDI
560
Harmonized Tariff Code
8484.20.00.00
Noun
Kit
Keyword 3
Horizontal Split
Keyword String
Seal Cover Horizontal Split
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
1070T10 SEAL KIT
Manufacturer Internal Number
0776655
Weight / LBS
0.06
Long Description
Horizontal Split Cover Seal Kit; 1070T10 Size or Series; Grid Coupling Type