Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

1080T GRID

1080T GRID

1080T GRID COUPLING GRID

Grid; 1080T Size or Series; Grid Coupling Type

Part #

006281

BDI #

238997

PRICE
$ 443.15 / each

QTY

Brand
Manufacturer Name
RBC BEARINGS
Minimum Buy Quantity
N/A
Weight / Kilogram
1.022
UNSPSC
31163000
EAN
0782475256884
Part Type
Grid
Coupling Size or Series
1080T
Coupling Type
Grid Coupling
Other Features
Components May or May Not Intermix Among Brands | Steel | Replacement Grid - Cover - Seal
Category - BDI
Couplings Accessories
Product Group - BDI
560
Harmonized Tariff Code
8483.90.80.10
Noun
Grid
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Item Number
1080T GRID
Manufacturer Internal Number
006281
Weight / LBS
2.25
Long Description
Grid; 1080T Size or Series; Grid Coupling Type