Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

109

109

109 DETACHABLE HUB ; STOCK BORE SOLID STEEL

15-1/2" Outside Diameter; Minimum Plain Bore; 10-1/2" Pilot Diameter; 2-3/4" Pilot Length; Steel; 5" Length Through Bore; 13" Bolt Circle Diameter; No Keyway

Part #

109

BDI #

614567

PRICE
$ 1,886.79 / each

QTY

CATEGORY
Manufacturer Name
MARTIN SPROCKET & GEAR
Minimum Buy Quantity
N/A
Weight / Kilogram
64.922
UNSPSC
26111534
EAN
0697950049427
Hub Type
Solid Hub
Mounting Method
Minimum Plain Bore
Bushing Size if bushed
No Bushing
Keyway Yes/No
No
Material
Steel
Inch - Metric
Inch
Other Features
Hub Bore Range 4-1/16 To 7 | Type D Sprocket | 6 Bolt Hole
Category - BDI
Hubs
Product Group - BDI
5402
Harmonized Tariff Code
8483.90.80.80
Noun
Hub
Keyword String
Solid
Manufacturer Item Number
109
Manufacturer Internal Number
109
Weight / LBS
143
Long Description
15-1/2" Outside Diameter; Minimum Plain Bore; 10-1/2" Pilot Diameter; 2-3/4" Pilot Length; Steel; 5" Length Through Bore; 13" Bolt Circle Diameter; No Keyway
Nominal Bolt Circle Diameter Round
13 Inch | 330.2 Millimeter
Bore
0 Inch | 0 Millimeter
Outside Diameter
15.5 Inch | 393.7 Millimeter
Pilot Length
2.75 Inch | 69.85 Millimeter
Length Thru Bore
5 Inch | 127 Millimeter
Pilot Diameter
10.5 Inch | 266.7 Millimeter