Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

08B-1/Z=45 NR. CS09045

10A59

10A59 ROLLER CHAIN SPROCKET ; METRIC SNG AND DBL

Roller Chain Sprocket; 10B-1 Chain; 59 Teeth; 1 Row of Teeth; No Hardened Teeth; 307.391MM Outside Diameter; 298.28MM Pitch Diameter; A-No Hub; Rough Bore Mount; No Bushing; 15.875MM Chain Pitch; ISO Roller Chain; No Keyway; Steel Material

Part #

10A59

BDI #

613872

PRICE
$ 135.22 / each

QTY

Manufacturer Name
MARTIN SPROCKET & GEAR
Minimum Buy Quantity
N/A
Weight / Kilogram
4.263
UNSPSC
31171901
EAN
0697950399423
Chain Size
10B-1
Number of Teeth
59
Number of Rows of Teeth
1
Hub Type
A-No Hub
Mounting Method
Rough Bore
Bushing Size if bushed
No Bushing
Hardened Teeth
No
Chain Type
ISO Roller Chain
Keyway Yes/No
No
Material
Steel
Minimum Plain Bore
Yes
Other Features
Simplex Type
Inch - Metric
Metric
Category - BDI
Sprockets
Product Group - BDI
M02342
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Keyword String
Roller Chain
Manufacturer URL
https://www.martinsprocket.com
Weight / LBS
10.494
Long Description
Roller Chain Sprocket; 10B-1 Chain; 59 Teeth; 1 Row of Teeth; No Hardened Teeth; 307.391MM Outside Diameter; 298.28MM Pitch Diameter; A-No Hub; Rough Bore Mount; No Bushing; 15.875MM Chain Pitch; ISO Roller Chain; No Keyway; Steel Material
Chain Pitch
0.625 Inch | 15.875 Millimeter
Outside Diameter
12.102 Inch | 307.391 Millimeter
Pitch Diameter
11.743 Inch | 298.28 Millimeter
Bore
0 Inch | 0 Millimeter