10B-2 O/L
10B-2 OL OFFSET LINK
Chain Link; 10B-2 Chain Size; Cottered; 15.875MM Chain Pitch; Standard Chain Series; 2 Strand; Carbon Steel; ISO; 10.16MM Roller Diameter; 9.65MM Roller Width; 1.55MM Plate Thickness; 14.6MM Plate Height; Curved; 5.08MM Pin Diameter
Part #
1601040
BDI #
18149308
PRICE
$ 8.42 / each
INVENTORY: