Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

13E

10EM

10EM QUADRA-FLEX SLEEVE ; 7-1/16" OD THERMOPLASTIC RUBBER

7-1/16" Outside Diameter; Elastomeric Coupling Type; Sleeve; Thermoplastic Rubber; 1-5/8" Between Shaft Ends; 3-7/16" Width; 10 Size or Series; 3600 Max Speed; 2875In-Lbs Torque

Part #

10EM

BDI #

613995

PRICE
$ 185.68 / each

QTY

INVENTORY:
6
Manufacturer Name
MARTIN SPROCKET & GEAR
Minimum Buy Quantity
N/A
Weight / Kilogram
1.302
UNSPSC
31163005
EAN
0697950275086
Coupling Type
Elastomeric Coupling
Component
Sleeve
Material
Thermoplastic Rubber
Coupling Size or Series
10
Maximum Speed RPM
3600
Torque
2875In-Lbs
Inch - Metric
Inch
Other Features
Components May or May Not Intermix Among Brands | 2 Piece with Retaining Ring
Category - BDI
Couplings Elastomeric Components
Product Group - BDI
560
Harmonized Tariff Code
8483.90.80.10
Noun
Sleeve
Keyword String
Coupling Elastomeric
Manufacturer Item Number
10EM
Manufacturer Internal Number
10EM
Weight / LBS
3.2
Long Description
7-1/16" Outside Diameter; Elastomeric Coupling Type; Sleeve; Thermoplastic Rubber; 1-5/8" Between Shaft Ends; 3-7/16" Width; 10 Size or Series; 3600 Max Speed; 2875In-Lbs Torque
Outside Diameter
7.063 Inch | 179.4 Millimeter
Width
3.438 Inch | 87.325 Millimeter
Distance Between Shaft Ends
1.625 Inch | 41.275 Millimeter