Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

1102010

1102010

1102010 SAFETY HARNESS

Safety Harness; Yellow/Navy Color; Front Back D-Ring Connection Type; Pass-Thru Buckle Leg Fastening Method; 13-1/2" Nominal Height; 1-1/2" Nominal Length; 420LB Maximum Load Capacity; Repel Webbing Material; Universal Size Group; Polyester Strap Material; Cross Over Style; 8-1/2" Nominal Width; DBI-SALA

Part #

1102010

BDI #

19197933

PRICE
$ 200.07 / each

QTY

Manufacturer Name
3M WWW.3M.COM
Minimum Buy Quantity
N/A
Weight / Kilogram
1.13
UNSPSC
46182306
EAN
0840779000197
Noun
Harness
Keyword String
Safety
Manufacturer URL
Weight / LBS
2.5
Product Detail
Safety Harness
Product Specification
Yellow/Navy Color; Front Back D-Ring Connection Type; Pass-Thru Buckle Leg Fastening Method; 13-1/2" Nominal Height; 1-1/2" Nominal Length; 420LB Maximum Load Capacity; Repel Webbing Material; Universal Size Group; Polyester Strap Material; Cross Over Style; 8-1/2" Nominal Width; DBI-SALA
Long Description
Safety Harness; Yellow/Navy Color; Front Back D-Ring Connection Type; Pass-Thru Buckle Leg Fastening Method; 13-1/2" Nominal Height; 1-1/2" Nominal Length; 420LB Maximum Load Capacity; Repel Webbing Material; Universal Size Group; Polyester Strap Material; Cross Over Style; 8-1/2" Nominal Width; DBI-SALA