Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

111919.00

111919.00

111919.00 AGRICULTURAL MOTOR ; 1/2HP 825RPM 56H TENV

AC Motor; Multi Speed; 1/2HP; 56HZ Frame Size; 900 Sync RPM; 115/230 Voltage; AC; TENV Enclosure; NEMA Frame Profile; Single Phase; 60 Hertz; Resilient; Base; 5/8" Shaft Diameter; 3-1/2" Base to Center of Shaft; 13.6" Overall Length; 57.5% Efficiency Full Load

Part #

111919.00

BDI #

20181868

QTY

CATEGORY
Brand
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
Weight / Kilogram
19.479
UNSPSC
26101110
EAN
0691720010143
Horse Power
1/2HP
Frame Size
56HZ
Hertz
60
Sync RPM
900
Voltage
115/230
Current
AC
Phase
Single Phase
Enclosure
TENV
Frame Profile
NEMA
Mounting Method
Resilient
Base to Center Height - Millimeter
88.9
Base
Yes
Efficiency Full Load
57.5
Inch - Metric
Inch
Other Features
Current Rating 6.4/3.2 Ampere | 8 Poles
Category - BDI
AC Motor
Product Group - BDI
M04104
Harmonized Tariff Code
8501.40.60.40
Noun
Motor
Keyword String
Alternating Current Multi Speed
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
111919.00
Manufacturer Internal Number
111919.00
Weight / LBS
43
Long Description
AC Motor; Multi Speed; 1/2HP; 56HZ Frame Size; 900 Sync RPM; 115/230 Voltage; AC; TENV Enclosure; NEMA Frame Profile; Single Phase; 60 Hertz; Resilient; Base; 5/8" Shaft Diameter; 3-1/2" Base to Center of Shaft; 13.6" Overall Length; 57.5% Efficiency Full Load
Overall Length
13.6 Inch | 345.44 Millimeter
Shaft Diameter
0.625 Inch | 15.875 Millimeter
Base to Center of Shaft
3.5 Inch | 88.9 Millimeter