Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

111938.00

111938.00

111938.00 AGRICULTURAL MOTOR ; 1/2HP 1140RPM 56 EPNV 208-230/460V

AC Motor; Multi Phase; 1/2HP; 56 Frame Size; 1200 Sync RPM; 208-230/460 Voltage; AC; EPNV Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; Rigid; Base; 5/8" Shaft Diameter; 3-1/2" Base to Center of Shaft; 13.47" Overall Length; 77% Efficiency Full Load

Part #

111938.00

BDI #

20180530

QTY

CATEGORY
Brand
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
Weight / Kilogram
21.291
UNSPSC
26101115
EAN
0691720010273
Horse Power
1/2HP
Frame Size
56
Hertz
60
Sync RPM
1200
Voltage
208-230/460
Current
AC
Phase
Three Phase
Enclosure
EPNV
Frame Profile
NEMA
Mounting Method
Rigid
Base to Center Height - Millimeter
88.9
Base
Yes
Efficiency Full Load
77
Inch - Metric
Inch
Other Features
Current Rating 2/2 Ampere | 6 Poles
Category - BDI
AC Motor
Product Group - BDI
M04104
Harmonized Tariff Code
8501.51.60.40
Noun
Motor
Keyword String
Alternating Current Multi Phase
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
111938.00
Manufacturer Internal Number
111938.00
Weight / LBS
47
Long Description
AC Motor; Multi Phase; 1/2HP; 56 Frame Size; 1200 Sync RPM; 208-230/460 Voltage; AC; EPNV Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; Rigid; Base; 5/8" Shaft Diameter; 3-1/2" Base to Center of Shaft; 13.47" Overall Length; 77% Efficiency Full Load
Shaft Diameter
0.625 Inch | 15.875 Millimeter
Base to Center of Shaft
3.5 Inch | 88.9 Millimeter
Overall Length
13.47 Inch | 342.138 Millimeter