Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

1120-R8M-22-AP ; 8M BH 22

1120-R8M-12-AP ; 8M BH 12

1120 8M BH 12 ; BLACKHAWK PD SYNC BELT

Synchronous Belt; 8MM Pitch; 1120MM Pitch Length; 12MM Belt Width; Standard HTD Tooth Profile; 8MBH; Kevlar Tensile Material; Rubber Outer Material

Part #

20149606

BDI #

409862

PRICE
$ 80.12 / each

QTY

Manufacturer Name
CONTINENTAL WWW.CONTINENTAL-INDUSTRY.COM
Minimum Buy Quantity
N/A
Weight / Kilogram
0.063
UNSPSC
26111811
EAN
0037256245015
Belt Style
Synchronous
Belt Pitch
8 MM
Tooth Profile
Standard HTD
Belt Series
8MBH
Tensile Material
Kevlar
Outer Material
Rubber
Inch - Metric
Metric
Other Features
Conti Synchroforce Advance Pro
Category - BDI
Drive Belt Synchronous Millimeter
Product Group - BDI
M02316
Harmonized Tariff Code
4010.36.45.00
Noun
Belt
Keyword String
Synchronous
Manufacturer URL
https://www.continental.com
Manufacturer Item Number
1120 8M BH 12
Weight / LBS
0.14
Long Description
Synchronous Belt; 8MM Pitch; 1120MM Pitch Length; 12MM Belt Width; Standard HTD Tooth Profile; 8MBH; Kevlar Tensile Material; Rubber Outer Material
Belt Width
0.472 Inch | 12 Millimeter
Belt Pitch Length
44.094 Inch | 1120 Millimeter