Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

114-1351-1

114-1351-1

GUIDE RING NONMET HALF25T ; 114-1351-1

Thermoplastic Split Guide Ring; Used For 815 | 820; 6.05 IN OD X 0.19 IN THK; Nylon

Part #

9120150

BDI #

18143379

PRICE
$ 11.02 / each

QTY

Brand
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
Weight / Kilogram
0.045
UNSPSC
24101700
EAN
0793699262704
Part Type
Split Guide Ring
Part Description
Thermoplastic Split Guide Ring
Used For
815 | 820
Size
6.05 IN OD X 0.19 IN THK
Material
Nylon
Inch - Metric
Inch
Other Features
25 Teeth
Category - BDI
Flat Top Accessories
Product Group - BDI
5002
Harmonized Tariff Code
8428.39.00.00
Noun
Ring
Keyword String
Guide Split
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Internal Number
GUIDE RING
Weight / LBS
0.1
Long Description
Thermoplastic Split Guide Ring; Used For 815 | 820; 6.05 IN OD X 0.19 IN THK; Nylon