Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER
1162518 / 11.625X13.125X0.75 HS8 M

1162518 / 11.625X13.125X0.75 HS8 M

1162518 / 11.625X13.125X0.75 HS8 M

CRSEAL 1162518/ 11.625X13.125X0.75 HS8 M ; NON-RETURNABLE SGL LIP SEAL

11-5/8" Shaft Dia; 13-1/8" Housing Bore; 3/4" Nominal Width; Ethylene Propylene Lip; Split Seal; 3/4" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Garter Lip Retainer; Rubber Case; HS8 Seal Design Code

Part #

1162518

BDI #

1239733

PRICE
$ 1,577.59 / each

QTY

CATEGORY
Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
1.01
UNSPSC
31411705
EAN
0085311454209
Generic Design Code
C_R_HS8
Lip Material
Ethylene Propylene
Solid or Split Seal
Split
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Stainless Steel Garter
Case Construction
Rubber
Seal Design Code
HS8
Other Features
Large | 1 Butt Joint | With Spring Lock
Category - BDI
Oil Seals
Product Group - BDI
350
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer Item Number
1162518
Weight / LBS
2.233
Long Description
11-5/8" Shaft Dia; 13-1/8" Housing Bore; 3/4" Nominal Width; Ethylene Propylene Lip; Split Seal; 3/4" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Garter Lip Retainer; Rubber Case; HS8 Seal Design Code
Shaft Diameter
11.625 Inch | 295.275 Millimeter
Actual Width
0.75 Inch | 19.05 Millimeter
Nominal Width
0.75 Inch | 19.05 Millimeter
Housing Bore
13.125 Inch | 333.375 Millimeter