Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

119440.00 DWG 056T34G14002

119440.00 DWG 056T34G14002

119440.00 DWG 056T34G14002 AC MOTOR ; 1.5HP 1800RPM 56C EPFC 230/460V 3PH

AC Motor; 1-1/2HP; 56C Frame Size; 1725 Sync RPM; 230/460 Voltage; AC; EPFC Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; Rigid Mounted; 5/8" Shaft Diameter; 8.81" Overall Length; 86.5% Efficiency Full Load

Part #

119440.00 DWG 056T34G14002

BDI #

22481560

QTY

CATEGORY
Brand
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
Weight / Kilogram
N/A
UNSPSC
26101112
Horse Power
1-1/2HP
Frame Size
56C
Hertz
60
Sync RPM
1725
Voltage
230/460
Current
AC
Phase
Three Phase
Enclosure
EPFC
Frame Profile
NEMA
Mounting Method
Rigid
Base
Yes
Efficiency Full Load
86.5
Inch - Metric
Inch
Other Features
Current Rating 4.6/2.3 Ampere | 4 Poles
Category - BDI
AC Motor
Harmonized Tariff Code
8501.40.60.40
Noun
Motor
Keyword String
Alternating Current Farm Duty
Manufacturer URL
https://www.regalrexnord.com
Weight / LBS
20
Long Description
AC Motor; 1-1/2HP; 56C Frame Size; 1725 Sync RPM; 230/460 Voltage; AC; EPFC Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; Rigid Mounted; 5/8" Shaft Diameter; 8.81" Overall Length; 86.5% Efficiency Full Load
Shaft Diameter
0.625 Inch | 15.875 Millimeter
Overall Length
8.81 Inch | 223.774 Millimeter