Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

11968

11968 PIPE NIPPLE ; 2" X 8 GALV

Pipe Nipple; 2" Diameter X 8" Length; Standard; Galvanized Steel; Welded; Right Hand Thread

Part #

11968

BDI #

18179138

PRICE
$ 20.13 / each

QTY

INVENTORY:
4
Manufacturer Name
BMI
Minimum Buy Quantity
N/A
Weight / Kilogram
N/A
UNSPSC
40173300
EAN
0777701119682
Harmonized Tariff Code
7412.20.00.35
Noun
Nipple
Keyword String
Pipe
Manufacturer URL
Product Detail
Pipe Nipple
Product Specification
Pipe Nipple; 2" Diameter X 8" Length; Standard; Galvanized Steel; Welded; Right Hand Thread
Long Description
Pipe Nipple; 2" Diameter X 8" Length; Standard; Galvanized Steel; Welded; Right Hand Thread