Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

119956.00

119956.00

119956.00 EXPLOSION PROOF AC MOTOR ; 3/4HP 1725RPM EPNV 208-230/460V 3PH 60HZ

AC Motor; Multi Phase; 3/4HP; 56C Frame Size; 1800 Sync RPM; 230/460 Voltage; AC; EPNV Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; Rigid; Base; 5/8" Shaft Diameter; 3-1/2" Base to Center of Shaft; 11.11" Overall Length; 81.5% Efficiency Full Load

Part #

119956.00

BDI #

24535845

PRICE
$ 1,570.14 / each

QTY

CATEGORY
Brand
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
Weight / Kilogram
14.043
UNSPSC
26101115
EAN
0691720993859
Horse Power
3/4HP
Frame Size
56C
Hertz
60
Sync RPM
1800
Voltage
230/460
Current
AC
Phase
Three Phase
Enclosure
EPNV
Frame Profile
NEMA
Mounting Method
Rigid
Base
Yes
Efficiency Full Load
81.5
Inch - Metric
Inch
Other Features
Current Rating 2.4/1.2 Ampere | 4 Poles
Category - BDI
AC Motor
Product Group - BDI
M04104
Harmonized Tariff Code
8501.51.60.40
Noun
Motor
Keyword String
Alternating Current Multi Phase
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
119956.00
Manufacturer Internal Number
119956.00
Weight / LBS
31
Long Description
AC Motor; Multi Phase; 3/4HP; 56C Frame Size; 1800 Sync RPM; 230/460 Voltage; AC; EPNV Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; Rigid; Base; 5/8" Shaft Diameter; 3-1/2" Base to Center of Shaft; 11.11" Overall Length; 81.5% Efficiency Full Load
Shaft Diameter
0.625 Inch | 15.875 Millimeter
Base to Center of Shaft
3.5 Inch | 88.9 Millimeter
Overall Length
11.11 Inch | 282.194 Millimeter