Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

11SC78-14

11SC78-14

11SC78-14 SLEEVE CPLG FLANGE ; 11 CPLG SIZE SPACER CAST IRON

Flange, Elastomeric Coupling; 8-5/8" Outside Diameter; 6-1/2" Hub Diameter; Spacer Flange; 2-15/16" Length Thru Bore; 11SC Size or Series; No Bushing; Cast Iron Material; 3600 Maximum Speed; TPR 4530 | Hytrel 18000In-Lbs Torque

Part #

11SC78-14

BDI #

614610

PRICE
$ 411.00 / each

QTY

Manufacturer Name
MARTIN SPROCKET & GEAR
Minimum Buy Quantity
N/A
Weight / Kilogram
7.891
UNSPSC
31163012
EAN
0697950275703
Coupling Type
Elastomeric Coupling
Component
Flange
Hub Type
Spacer Flange
Bore Profile
Spacer Flange
Coupling Size or Series
11SC
Bushing Size if bushed
No Bushing
Material
Cast Iron
Maximum Speed RPM
3600
Torque
TPR 4530 | Hytrel 18000In-Lbs
Inch - Metric
Inch
Other Features
Components May or May Not Intermix Among Brands
Category - BDI
Couplings Elastomeric Hub
Product Group - BDI
M02304
Harmonized Tariff Code
8483.90.80.10
Noun
Flange
Keyword String
Coupling Elastomeric
Manufacturer URL
https://www.martinsprocket.com
Manufacturer Item Number
11SC78-14
Manufacturer Internal Number
11SC78-14
Weight / LBS
18.3
Long Description
Flange, Elastomeric Coupling; 8-5/8" Outside Diameter; 6-1/2" Hub Diameter; Spacer Flange; 2-15/16" Length Thru Bore; 11SC Size or Series; No Bushing; Cast Iron Material; 3600 Maximum Speed; TPR 4530 | Hytrel 18000In-Lbs Torque
Bore
0 Inch | 0 Millimeter
Length Thru Bore
2.938 Inch | 74.625 Millimeter
Outside Diameter
8.625 Inch | 219.075 Millimeter
Hub Diameter
6.5 Inch | 165.1 Millimeter